Professional Electrical Tape, Black, 3/4" x 66', 7 mil

Item #: 67923

Cat #: 33+SUPER-3/4X66FT

UPC: 054007061328

Sign In or Register to view pricing and more.
Documents & Guides
Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. 3/4 Inch Width, 66' Length. 7 mils Thickness. 600 Volts. Temperature Rating: 221°F. Black.

Overview

Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. 3/4 Inch Width, 66' Length. 7 mils Thickness. 600 Volts. Temperature Rating: 221°F. Black.
America's #1 professional grade vinyl electrical tape, Scotch® Super 33+™ Vinyl Electrical Tape is a premium grade, 7 mil thick, flame-retardant all-weather vinyl-insulating tape for cable splices up to 600V. It is designed to perform continuously between a temperature range of 0–220°F (-18–105°C). Scotch® Super 33+™ Tape is an abrasion-resistant tape that offers electrical and mechanical protection with the combination of an aggressive, rubber-resin adhesive and an elastic PVC backing. This tape is highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions. It is a ideal choice for providing a protective jacket for low- and high-voltage buses, as well as harness cables/wires. This tape is compatible with solid, dielectric cable insulations, rubber and synthetic splicing compounds, as well as epoxy and polyurethane resins. UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007061328, 33+SUPER-3/4X66FT, Black Tape, tape it up

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Black
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: Black

Customer Reviews

5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 12/13/2011
SUPER 33 PLUS TAPE
EXCELLENT PRODUCT LIKE IT VERY WELL